16 oz. Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)
16 oz. Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)
Frequently Purchased Together
Product Details
- 1 in headband
- Convenient brik-pak for space savings
- Cut-end mop blend for general purpose mopping
- General purpose use
Documents
Specifications
- Application:
- Commercial, Institutional
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Pack of 3
- Size:
- 16 oz
- Weight:
- 13 lb