16 oz. Cotton Cut-End Mop Head
16 oz. Cotton Cut-End Mop Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Reinforced polyester 1 ¼” headband
- General Purpose use
- Available in standard Brik-Pak
Specifications
- Application:
- Industrial, Commercial, Institutional
- Brand Model Compatibility:
- 01202-NB, 01203-NB
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4
- Green Seal Certified:
- No
- Height:
- 6
- Length:
- 19-1/2
- Material:
- Fiber, Cotton, Plastic
- Material Type:
- Polyester
- Size:
- 16 oz
- Type:
- ACM20016FE
- UPC:
- 050139022565
- Width:
- 5-1/2