This product requires certification to purchase.

16 oz. Reinforced Plastic and Synthetic Fiber Mop in White (Case of 12)

Abco

16 oz. Reinforced Plastic and Synthetic Fiber Mop in White (Case of 12)

  • Fast #
  • Part #ARM30016
  • Item #10114036
  • Manufacturer Part #RM-30016
4.1 out of 5 Customer Rating
Brand image
Abco

16 oz. Reinforced Plastic and Synthetic Fiber Mop in White (Case of 12)

  • Fast #
  • Part #ARM30016
  • Item #10114036
  • Manufacturer Part #RM-30016
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Mop design based on premium rayon yarn
  • Ideal for floor finishing applications
  • Convenient Brik Pak for space savings
  • Available in narrow and wide band
  • Reinforced polyester headband
  • Available in standard Brik Pak
  • This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
  • Requires Certification

Documents


Specifications

Application:
Floor
Brand Model Compatibility:
01205-01206, 01207 - 01208, MH-40114NBW
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Reinforced Plastic, Synthetic Fiber
Material Type:
Polyester
Package Quantity:
Case of 12
Size:
16 oz
UPC:
501390301642