This product requires certification to purchase.

16 x 16 in. Towel in Red (Pack of 12)

Abco

16 x 16 in. Towel in Red (Pack of 12)

  • Fast #
  • Part #AMSRD40200
  • Item #10114034
  • Manufacturer Part #MS-RD40200
5 out of 5 Customer Rating
Brand image
Abco

16 x 16 in. Towel in Red (Pack of 12)

  • Fast #
  • Part #AMSRD40200
  • Item #10114034
  • Manufacturer Part #MS-RD40200
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Red microfiber towel ideal for surface dusting; Launderable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Institutional
Color Finish Name:
Red
Length:
16
Material:
Microfiber
Package Quantity:
Pack of 12
Product Type:
Towel
Size:
16 in x 16 in
UPC:
050139014133
Width:
16