This product requires certification to purchase.

17 in. Toilet Bowl Brush with Polypropylene Bristles

Abco

17 in. Toilet Bowl Brush with Polypropylene Bristles

  • Fast #
  • Part #ABC00017
  • Item #10335955
  • Manufacturer Part #00017
4.6 out of 5 Customer Rating
Brand image
Abco

17 in. Toilet Bowl Brush with Polypropylene Bristles

  • Fast #
  • Part #ABC00017
  • Item #10335955
  • Manufacturer Part #00017
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No exposed wires to scratch porcelain
  • Features convenient hang-up hook
  • Requires Certification

Documents


Specifications

Material:
Plastic
Material Type:
Polypropylene
Product Type:
Bowl Brush
Size:
17 in
Type:
ABC00017
UPC:
050139000174