This product requires certification to purchase.

18 x 5-1/2 in. Cotton and Synthetic Fiber Mop in Blue

Abco

18 x 5-1/2 in. Cotton and Synthetic Fiber Mop in Blue

  • Fast #
  • Part #ACLM303MBFEEA
  • Item #10176165
  • Manufacturer Part #CLM-303MBFE
3.2 out of 5 Customer Rating
Brand image
Abco

18 x 5-1/2 in. Cotton and Synthetic Fiber Mop in Blue

  • Fast #
  • Part #ACLM303MBFEEA
  • Item #10176165
  • Manufacturer Part #CLM-303MBFE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Medium blended narrow band Blue looped-mop effectively absorbs liquids from floor surfaces; Green Seal Certified
  • Convenient Brik Pak for space savings
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
18 in
Material:
Cotton, Synthetic Fiber
Package Quantity:
Case of 12
Size:
5-1/2 in x 18 in
Width:
5-1/2 in