This product requires certification to purchase.

18 x 5 in. Metal Dust Mop Frame in Black

Abco

18 x 5 in. Metal Dust Mop Frame in Black

  • Fast #
  • Part #ABH24518WF
  • Item #9832646
  • Manufacturer Part #BH2-4518WF
5 out of 5 Customer Rating
Brand image
Abco

18 x 5 in. Metal Dust Mop Frame in Black

  • Fast #
  • Part #ABH24518WF
  • Item #9832646
  • Manufacturer Part #BH2-4518WF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reinforced welding for maximum durability
  • Heavy powder-coated frame
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Powder Coat Black
Length:
18
Material:
Metal
Type:
ABH24518WF
UPC:
050139215189
Width:
5