This product requires certification to purchase.

18 x 5 in. Plastic Mop in Blue (Case of 12)

Abco

18 x 5 in. Plastic Mop in Blue (Case of 12)

  • Fast #
  • Part #ADMP54514
  • Item #10114024
  • Manufacturer Part #DMP-54514
4.8 out of 5 Customer Rating
Brand image
Abco

18 x 5 in. Plastic Mop in Blue (Case of 12)

  • Fast #
  • Part #ADMP54514
  • Item #10114024
  • Manufacturer Part #DMP-54514
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ABCO’s microfiber long loop flat pads are made from a blend of 80% polyester & 20% polyimide
  • Unique 2 ply, tight twist looped microfiber yarn design utilizes extremely fine microfibers to get into the smallest surface pores to trap & hold dirt, grime & bacteria
  • Made in trade agreement act complaint country
  • Reinforced mesh, flow through pocket style backing allows for cleaning liquid to easily pass through and soak pads in charging bucket
  • Long loop design helps cleans uneven surfaces and capture large particles better
  • Available in 5 solid colors to promote HACCAP compliance
  • Requires Certification

Documents


Specifications

Application:
Commercial, Institutional
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
5 in
Length:
18 in
Material:
Plastic
Material Type:
Polyester, Polyimide
Package Quantity:
Case of 12
Size:
18 in x 5 in
UPC:
050139545149
Width:
5 in