#24 and 20 oz. Cotton, Reinforced Plastic and Synthetic Fiber Mop in Blue (Case of 12)
#24 and 20 oz. Cotton, Reinforced Plastic and Synthetic Fiber Mop in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Blended cotton & synthetic materials for both superior absorbency as well as durability
- Reinforced polyester 1 1/4” headband
- General purpose use
- Available in standard Brik Pak
- This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
Documents
Specifications
- Application:
- Commercial, Institutional
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Material:
- Cotton, Reinforced Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Size:
- #24;20 oz
- UPC:
- 050139241249
- Weight:
- 24 oz