This product requires certification to purchase.

#24 and 20 oz. Cotton Mop in Blue (Case of 12)

Abco

#24 and 20 oz. Cotton Mop in Blue (Case of 12)

  • Fast #
  • Part #ACM2224SGB
  • Item #10114016
  • Manufacturer Part #CM-2224SGB
5 out of 5 Customer Rating
Brand image
Abco

#24 and 20 oz. Cotton Mop in Blue (Case of 12)

  • Fast #
  • Part #ACM2224SGB
  • Item #10114016
  • Manufacturer Part #CM-2224SGB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • #24 Layflat style screw-on cotton cut-end wet mop Geen Seal Certified
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Size
#24;20 oz
Weight
24 oz
Characteristics & Features
Brand Model Compatibility
01209 - 01210
Color Finish Category
Blues
Color Finish Name
Blue
Material
Cotton
Warranty & Product Information
Application
Commercial, Institutional
UPC
050139013303