24 oz. Cut-End 4 ply Rayon Mop
24 oz. Cut-End 4 ply Rayon Mop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 21-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rayon yarn provides for a quick absorption and even release with minimal lint making it a perfect solution for floor finish
- Reinforced polyester headband
Documents
Specifications
- Application:
- Finishing
- Green Seal Certified:
- Yes
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 17 oz
- Type:
- ARM3024SG
- UPC:
- 050139301240
- Weight:
- 24 oz