24 x 5 in. Cotton Mop in White and Grey (Case of 12)
24 x 5 in. Cotton Mop in White and Grey (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5" X 24" Slot pocket slide-on style 4-ply cut end cotton Green Seal Certified
Documents
Specifications
- Application:
- Cleaning Floors, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 24
- Material:
- Cotton
- Package Quantity:
- Case of 12
- Size:
- 24 in x 5 in
- UPC:
- 050139115243
- Width:
- 5