32 Gallon Round Waste Receptacle in Blue
32 Gallon Round Waste Receptacle in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ABCO’s round waste receptacles are the ideal solution for efficient waste management. Built to last and constructed from the highest quality material. A versatile product that can be used in almost any indoor or outdoor setting from commercial kitchens to sporting venues.
Specifications
- Capacity:
- 32 gal
- Color Finish Name:
- Blue
- Height:
- 57-3/8 in
- Length:
- 25-7/8 in
- Material:
- Plastic
- Type:
- ABS32B
- UPC:
- 501390253750
- Width:
- 22-1/8 in