32 oz. Reinforced Plastic, Synthetic Fiber and Metal Mop in White (Case of 12)
32 oz. Reinforced Plastic, Synthetic Fiber and Metal Mop in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mop design based on premium rayon yarns
- Ideal for floor finishing applications
- Convenient Brik Pak for space savings
- Rayon yarn provides for a quick absorption and even release with minimal lint making it a perfect solution for floor finish
- Reinforced polyester 1-1/4” headband with screw attachment
Documents
Specifications
- Application:
- Floor
- Brand Model Compatibility:
- 01204-NB, 01208-MH, 01209 - 01210, MH-40110NBP, MH-40119NBL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Reinforced Plastic, Synthetic Fiber, Metal
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Size:
- 32 oz
- UPC:
- 050139320326