36 x 5 in. Cotton Mop in White and Grey (Case of 12)
36 x 5 in. Cotton Mop in White and Grey (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" X 36" Slot pocket slide-on style 4-ply cut end cotton Green Seal Certified
Documents
Specifications
- Application:
- Cleaning Floors, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 36 in
- Material:
- Cotton
- Package Quantity:
- Case of 12
- Size:
- 36 in x 5 in
- UPC:
- 050139115366
- Width:
- 5 in