4-Ply Blended Loop-End Narrow Band Mop, Large, White
4-Ply Blended Loop-End Narrow Band Mop, Large, White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tail band construction reinforced with a tacked finish
- Fantail strip feature prevents tangles and provides more floor coverage with each stroke
- General purpose use
Documents
Specifications
- Application:
- Cleaning
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton, Fabric, Synthetic
- Material Type:
- Rayon
- Size:
- L
- Type:
- ALM202BL
- UPC:
- 050139202110