This product requires certification to purchase.

4-Ply Loop End Narrow Band Mop in White

Abco

4-Ply Loop End Narrow Band Mop in White

  • Fast #
  • Part #ALM202BM
  • Item #10380750
  • Manufacturer Part #LM-202BM
3.9 out of 5 Customer Rating
Brand image
Abco

4-Ply Loop End Narrow Band Mop in White

  • Fast #
  • Part #ALM202BM
  • Item #10380750
  • Manufacturer Part #LM-202BM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tail band construction reinforced with a tacked finish
  • Fantail strip feature prevents tangles and provides more floor coverage with each stroke
  • General purpose use
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton, Fabric, Synthetic
Material Type:
Rayon
Size:
M
Type:
ALM202BM
UPC:
050139202219