This product requires certification to purchase.

4-Ply Rayon Cut-End Narrow Band Mop, 32 oz. (Case of 12)

Abco

4-Ply Rayon Cut-End Narrow Band Mop, 32 oz. (Case of 12)

  • Fast #
  • Part #ARM30032
  • Item #10114038
  • Manufacturer Part #RM-30032
3.3 out of 5 Customer Rating
Brand image
Abco

4-Ply Rayon Cut-End Narrow Band Mop, 32 oz. (Case of 12)

  • Fast #
  • Part #ARM30032
  • Item #10114038
  • Manufacturer Part #RM-30032
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rayon yarn provides for a quick absorption and even release with minimal lint making it a perfect solution for floor finish
  • Reinforced polyester headband
  • Requires Certification

Documents


Specifications

Application:
Finishing
Green Seal Certified:
Yes
Material:
Plastic
Material Type:
Polyester
Size:
32 oz
Type:
ARM30032
UPC:
050139300328
Weight:
32 oz