This product requires certification to purchase.

40 x 40 cm Microfiber Towel in Green

Abco

40 x 40 cm Microfiber Towel in Green

  • Fast #
  • Part #AMSGR40300
  • Item #10933519
  • Manufacturer Part #MS-GR40300
4.6 out of 5 Customer Rating
Brand image
Abco

40 x 40 cm Microfiber Towel in Green

  • Fast #
  • Part #AMSGR40300
  • Item #10933519
  • Manufacturer Part #MS-GR40300
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Split microfiber cleaning cloths are woven together into a tight strand and then split into wedge-shaped filaments. To trap soil, remove bacteria and absorb moisture. Ideal for wet or dry applications and leave surfaces dry and streak free. Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood.
  • Requires Certification

Specifications

Application:
Cleaning
Color Finish Name:
Green
Length:
16
Material:
Cloth
Product Type:
Microfiber Wipe
Type:
AMSGR40300
UPC:
050139403081
Width:
16