This product requires certification to purchase.

44 gal Round Waste Container in Gray

Abco

44 gal Round Waste Container in Gray

  • Fast #
  • Part #ABS44G
  • Item #10505121
  • Manufacturer Part #BS-44G
4 out of 5 Customer Rating
Brand image
Abco

44 gal Round Waste Container in Gray

  • Fast #
  • Part #ABS44G
  • Item #10505121
  • Manufacturer Part #BS-44G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Six air flow channels prevent vacuum effect and reduce strain when lifting liners
  • Durable, curved ergonomic handle design along with bottom hand holds make for easier lifting
  • Made from UV treated plastic that color fade and crush-resistant
  • Base features reinforced ribbing to withstand dragging over rough surfaces
  • Lids feature a snap lock design
  • Requires Certification

Documents

Dimensions & Measurements
Size
44 gal
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Warranty & Product Information
Application
Commercial Kitchen
Type
ABS44G
UPC
050139023883