5 x 18 in. Microfiber Cut-End String Dust Mop in Blue
5 x 18 in. Microfiber Cut-End String Dust Mop in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" x 18" Blue looped; Slot pocket slide-on style 4-ply ideal for interim floor cleaning, Launderable
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 18
- Material:
- Microfiber
- Type:
- ADM45518C
- UPC:
- 050139454182
- Width:
- 5