5 x 18 in. Microfiber Wet Pad with Velcro Backing in Green
5 x 18 in. Microfiber Wet Pad with Velcro Backing in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for many types of floors - high-gloss, marble, tile and wood
- Products can be laundered and reused hundreds of times
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Microfiber
- Type:
- AMS00012AG
- UPC:
- 050139002123