This product requires certification to purchase.

5 x 18 in. Microfiber Wet Pad with Velcro Backing in Red

Abco

5 x 18 in. Microfiber Wet Pad with Velcro Backing in Red

  • Fast #
  • Part #AMS00012AR
  • Item #10380757
  • Manufacturer Part #MS-00012AR
4.6 out of 5 Customer Rating
Brand image
Abco

5 x 18 in. Microfiber Wet Pad with Velcro Backing in Red

  • Fast #
  • Part #AMS00012AR
  • Item #10380757
  • Manufacturer Part #MS-00012AR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for many types of floors - high-gloss, marble, tile and wood
  • Products can be laundered and reused hundreds of times
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Microfiber
Warranty & Product Information
Type
AMS00012AR
UPC
050139006121