5 x 24 in Disposable Cut-End Dust Mop in White
5 x 24 in Disposable Cut-End Dust Mop in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pretreated cut end yarn construction with an extra center row of yarn for additional dust pick-up capabilities
- Cotton blend ensures extended durability and performance
- Economic alternative when laundering is not an option
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Length:
- 24 in
- Material:
- Cotton
- Type:
- ADD91524W
- UPC:
- 050139915249
- Width:
- 5 in