5 x 24 in. Microfiber Loop-End String Dust Mop in Blue
5 x 24 in. Microfiber Loop-End String Dust Mop in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made in Trade Agreement Act complaint country
- Heavy duty backing with reinforced surge stitching provides maximum durability and laudability
- Five rows of 100% microfiber yarn allows for maximum surface contact
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 24 in
- Length:
- 24 in
- Material:
- Microfiber
- Type:
- ADM45524L
- UPC:
- 050139455240
- Width:
- 5 in