This product requires certification to purchase.

5 x 36 in. Blended Cut-End Dust Mop in Blue (Green Seal)

Abco

5 x 36 in. Blended Cut-End Dust Mop in Blue (Green Seal)

  • Fast #
  • Part #ADMTL12536DBC
  • Item #10933462
  • Manufacturer Part #DMTL-12536DBC
4.3 out of 5 Customer Rating
Brand image
Abco

5 x 36 in. Blended Cut-End Dust Mop in Blue (Green Seal)

  • Fast #
  • Part #ADMTL12536DBC
  • Item #10933462
  • Manufacturer Part #DMTL-12536DBC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 ply yarn design made from ABCO’s environmentally friendly garment recycling process. Tie-less style backing made from heavy duty 100% polyester. Innovative construction allows for maximum surface contact.
  • Requires Certification
Dimensions & Measurements
Diameter
36 in
Length
36 in
Width
5 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Polyester
Warranty & Product Information
Type
ADMTL12536DBC
UPC
050139015369