This product requires certification to purchase.

5 x 48 in. Dust Mop Frame in Black

Abco

5 x 48 in. Dust Mop Frame in Black

  • Fast #
  • Part #ABH24548WF
  • Item #9832651
  • Manufacturer Part #BH-24548WF
4.1 out of 5 Customer Rating
Brand image
Abco

5 x 48 in. Dust Mop Frame in Black

  • Fast #
  • Part #ABH24548WF
  • Item #9832651
  • Manufacturer Part #BH-24548WF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reinforced welding for maximum durability
  • Heavy powder-coated frame
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Powder Coat Black
Length:
48 in
Material:
Metal
UPC:
050139215486
Width:
5 in