Cotton, Fiber and Synthetic Fiber Mop in Green (Case of 12)
Cotton, Fiber and Synthetic Fiber Mop in Green (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Medium Green wide band looped wet mop Green Seal Certified
- Convenient Brik Pak for space savings
Documents
Specifications
- Application:
- Cleaning, Commercial, Institutional
- Brand Model Compatibility:
- 01200 - 01201, 01202 - 01203, 01204, 01205 - 01206, 01207 - 01208
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Cotton, Fiber, Synthetic Fiber
- Material Type:
- Rayon
- Package Quantity:
- Case of 12
- Size:
- Medium
- UPC:
- 501393032062