This product requires certification to purchase.

Cotton, Fiber and Synthetic Fiber Mop in Blue (Case of 12)

Abco

Cotton, Fiber and Synthetic Fiber Mop in Blue (Case of 12)

  • Fast #
  • Part #ACLM303MWB
  • Item #10114008
  • Manufacturer Part #CLM-303MWB
4 out of 5 Customer Rating
Brand image
Abco

Cotton, Fiber and Synthetic Fiber Mop in Blue (Case of 12)

  • Fast #
  • Part #ACLM303MWB
  • Item #10114008
  • Manufacturer Part #CLM-303MWB
4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Medium Blue wide band looped wet mop Green Seal Certified
  • Convenient Brik Pak for space savings
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Commercial, Institutional
Brand Model Compatibility:
01200 - 01201, 01202 - 01203, 01204, 01205 - 01206, 01207 - 01208
Color Finish Category:
Blues
Color Finish Name:
Blue
Material:
Cotton, Fiber, Synthetic Fiber
Material Type:
Rayon
Package Quantity:
Case of 12
Size:
Medium
UPC:
501393032444