Cotton Bolt Mophead in White (Case of 12)
Cotton Bolt Mophead in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced polyester 1-1/4 in headband with screw attachment
- General purpose use
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton, Metal, Plastic
- Material Type:
- Polyester
- Size:
- 16 oz
- Type:
- ACM2220SGEA
- UPC:
- 050139221203