Cotton Cut-End Narrow Band Mop
Cotton Cut-End Narrow Band Mop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reinforced polyester 1-1/4 in headband
- General purpose use
Documents
Specifications
- Green Seal Certified:
- Yes
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Size:
- 28 oz
- Type:
- ACM2032SG
- UPC:
- 050139201328
- Weight:
- 32 oz