This product requires certification to purchase.

60 in. Jaw Clamp Wood Mop Handle (Case of 6)

Abco

Deluxe Series 60 in. Jaw Clamp Wood Mop Handle (Case of 6)

  • Fast #
  • Part #AMH01207NBFEEA
  • Item #10172442
  • Manufacturer Part #MH-01207NBFE
3.6 out of 5 Customer Rating
Brand image
Abco

Deluxe Series 60 in. Jaw Clamp Wood Mop Handle (Case of 6)

  • Fast #
  • Part #AMH01207NBFEEA
  • Item #10172442
  • Manufacturer Part #MH-01207NBFE
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wood handle; jaw grip style wet mop handle; ideal for wide band mops
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Width
1-1/8 in
Characteristics & Features
Collection
Deluxe Series
Material
Plastic, Wood
Warranty & Product Information
Application
Cleaning
Type
AMH01207NBFEEA