This product requires certification to purchase.

Large Synthetic Fiber Mop in Blue (Case of 12)

Abco

Large Synthetic Fiber Mop in Blue (Case of 12)

  • Fast #
  • Part #ALM203LCS
  • Item #10114031
  • Manufacturer Part #LM-203LCS
5 out of 5 Customer Rating
Brand image
Abco

Large Synthetic Fiber Mop in Blue (Case of 12)

  • Fast #
  • Part #ALM203LCS
  • Item #10114031
  • Manufacturer Part #LM-203LCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A premium synthetic yarn blend that provides even lay down of water-based floor finishes and sealers
  • Available in 4 sizes
  • Convenient Brik Pak for space savings
  • Fantail strip feature prevents tangles & provides more floor coverage with each stroke
  • Inverted tail band construction minimizes floor streaks and blemishes when laying down finish
  • Available in standard Brik Pak
  • This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
  • Requires Certification

Documents


Specifications

Application:
Commercial, Institutional
Brand Model Compatibility:
01202 - 01203, 01205 - 01206
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
Yes
Material:
Synthetic Fiber
Package Quantity:
Case of 12
Size:
Large
UPC:
501392031172