Medium Synthetic Fiber Mop in Blue (Case of 12)
Medium Synthetic Fiber Mop in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A premium synthetic yarn blend that provides even lay down of water-based floor finishes and sealers
- Available in 4 sizes
- Convenient Brik Pak for space savings
- Fantail strip feature prevents tangles & provides more floor coverage with each stroke
- Inverted tail band construction minimizes floor streaks and blemishes when laying down finish
- Available in standard Brik Pak
- This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
Documents
Specifications
- Application:
- Commercial, Institutional
- Brand Model Compatibility:
- 01202 - 01203, 01205 - 01206
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Material:
- Synthetic Fiber
- Package Quantity:
- Case of 12
- Size:
- Medium
- UPC:
- 501392032162