Mop in Blue (Case of 12)
Mop in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blue looped mop with ACME threaded shoulder for hands free removal, NFSI Certified
- Convenient Brik Pak for space savings
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Package Quantity:
- Case of 12
- Size:
- 20 oz
- UPC:
- 050139027478