Mop in Green (Case of 12)
Mop in Green (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Medium Green narrow band looped wet mop Green Seal Certified
- Convenient Brik Pak for space savings
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Package Quantity:
- Case of 12
- Size:
- Medium
- UPC:
- 050139303824