Plastic Broom (Case of 12)
Plastic Broom (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exceptional cleaning brooms manufactured with angle cut, flagged pet bristle tips to capture the finest dust
- The most practical choice for sweeping in hard to reach areas and on all types of floor surfaces
- Small, medium or large size heads
- Metal or wood handle options
- Washable bristles
Documents
Specifications
- Handle Length (in):
- 48
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Case of 12
- UPC:
- 050139010234