This product requires certification to purchase.

Reinforced Plastic, Synthetic Fiber and Metal Mop in White (Case of 12)

Abco

Reinforced Plastic, Synthetic Fiber and Metal Mop in White (Case of 12)

  • Fast #
  • Part #ARM3224SG
  • Item #10114042
  • Manufacturer Part #RM-3224SG
4.8 out of 5 Customer Rating
Brand image
Abco

Reinforced Plastic, Synthetic Fiber and Metal Mop in White (Case of 12)

  • Fast #
  • Part #ARM3224SG
  • Item #10114042
  • Manufacturer Part #RM-3224SG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • #24 Layflat style screw-on Rayon cut-end wet mop Geen Seal Certified
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Size
#24;17 oz
Weight
24 oz
Characteristics & Features
Brand Model Compatibility
01204-NB, 01208-MH, 01209 - 01210, MH-40110NBP, MH-40119NBL
Color Finish Category
Whites
Color Finish Name
White
Material
Reinforced Plastic, Synthetic Fiber, Metal
Material Type
Polyester
Warranty & Product Information
Application
Floor
UPC
050139321248