This product requires certification to purchase.

Short Handle Wire Scratch Brush with Wood Block

Abco

Short Handle Wire Scratch Brush with Wood Block

  • Fast #
  • Part #A01710
  • Item #10353890
  • Manufacturer Part #01710
5 out of 5 Customer Rating
Brand image
Abco

Short Handle Wire Scratch Brush with Wood Block

  • Fast #
  • Part #A01710
  • Item #10353890
  • Manufacturer Part #01710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wood handle with 1 " tempered steel bristles for tough build-up removal
  • Requires Certification

Documents

Dimensions & Measurements
Size
10 in
Characteristics & Features
Color Finish Name
Multi-color
Material
Wood
Warranty & Product Information
Product Type
Brush
Type
A01710
UPC
050139117100