Small Candy Striped Finish Mop in Blue and White
Small Candy Striped Finish Mop in Blue and White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fantail strip feature prevents tangles and provides more floor coverage with each stroke
- Inverted tail band construction minimizes floor streaks and blemishes when laying down finish
Specifications
- Application:
- Finishing
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Green Seal Certified:
- Yes
- Material:
- Synthetic
- Size:
- S
- UPC:
- 050139203315