12W 1-Light LED Flush Mount Ceiling Fixture in White
Slim 12W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 7.5" slim disc flush mount with high output dimmable LED
Specifications
- Collection:
- Slim
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3/4
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 7-1/2
- Light Bulb Type:
- LED
- Lumens:
- 1020
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 12
- Width:
- 7-1/2