2 hp 1-Phase Submersible Sewage Discharge Pump
Scavenger Series 2 hp 1-Phase Submersible Sewage Discharge Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
- The ABS Scavenger series motors are oil filled for maximum motor cooling
- The ABS Scavenger series are built tough to outlast the competition
- Triple seals, dual mechanical and a lip seal
Specifications
- AMP:
- 19
- Built-In Grinder:
- No
- Collection:
- Scavenger Series
- Connection Type:
- Flanged
- Cord Length:
- 20 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 330 gpm
- Horsepower:
- 2 hp
- Impeller:
- Cast Iron
- Product Type:
- Sewage Pump
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 230V