This product requires certification to purchase.

Urinal Mat in Grey (Case of 6)

Absorbcore

Urinal Mat in Grey (Case of 6)

  • Fast #
  • Part #A1452CGRBX
  • Item #10170198
  • Manufacturer Part #1452 CGR
3.2 out of 5 Customer Rating
Brand image
Absorbcore

Urinal Mat in Grey (Case of 6)

  • Fast #
  • Part #A1452CGRBX
  • Item #10170198
  • Manufacturer Part #1452 CGR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One-piece design means there are no messy top sheets or inner pads to replace
  • Chemically active core layer neutralizes unsanitary elements and converts liquids to gel
  • Easy to put in place, take up and dispose of
  • Performance is unaffected by light damp mopping on top of surface
  • Provides freshness up to eight weeks between replacement
  • Works on any surface, from vinyl to decorative tile to plain concrete
  • Keeps soles of feet from contacting absorbent layer beneath
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 6
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Warranty & Product Information
Application
Urinals
Product Type
Urinal Mat