6 in. Ductile Iron EPDM Bare Stem Butterfly Valve
396 Series 6 in. Ductile Iron EPDM Bare Stem Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All bodies are machined to tight tolerances which guarantees standard dimensions for interchangeability of parts and operators
- Top bushing protects the stem from side thrust of operators. They are made of impact and corrosion resistant materials
- Special double V-shape of stem packing seal self-adjusts to protect the stem area
- Series of snap rings and washers hold the stem, bushing and packing in and acts as a blowout proof engagement on 2" to 24" valves
- 2" to 12" valves utilize one piece stems and 14" to 48" valves utilize two piece stems. Stems are machined to standard dimensions for interchangeability
- Long neck in 2" to 12" valves allows for insulation requirements
- Seat forms a seal against all standard ASME 125/150 flanges eliminating separate gasket requirements
- 2" to 24" valves’ seats are bonded to the body. These are rated for full dead end pressure and vacuum service. 26" and larger valves have booted seats
- Disc edge is individually processed through machining and buffing for a smooth edge. This provides a bubble tight shut-off and maximizes the life of the seat
- The stem to disc engagement is an internally driven design
Documents
Specifications
- ANSI:
- ANSI 125, ANSI 150
- API:
- API 595, API 609
- Clean Bagged:
- No
- Collection:
- 396 Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Height:
- 18-17/20 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 316, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#, 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve