6 in. Stainless Steel Flanged RTFE Bare Stem Butterfly Valve
400 Series 6 in. Stainless Steel Flanged RTFE Bare Stem Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2- to 72-inch sizes
- Soft-seated, metal-seated and fire-safe
- Free-floating seat design with direct-mount operation
- Underneath drawn gland packing for easy adjustment and direct actuation mounting
- Wafer, lugged, double-flanged, butt-welded in double- and triple-offset designs
- Field-repairable body and disc seats
- High-temperature graphite stem packing to prevent fugitive emissions and fire hazards
- Internal keyed and pinned connection to align disc seal to body seat
- Extended neck for extra pipe insulation
- Blowout-proof stem retention system above packing area
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598, API 607, API 609
- ASME:
- ASME B16.34
- Clean Bagged:
- No
- Collection:
- 400 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 16-11/50
- IAPMO Listed:
- No
- MSS:
- MSS SP-61, MSS SP-68
- Material:
- Stainless Steel, Plastic
- Material Type:
- RTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- RTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve