6 in. Stainless Steel Gear Operator Butterfly Valve
400 Series 6 in. Stainless Steel Gear Operator Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- API:
- API 607
- Collection:
- 400 Series
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- 316 Stainless Steel
- Valve Size:
- 4 in - 6 in
- Valve Type:
- Butterfly Valve