This product requires certification to purchase.

3 in. Stainless Steel RTFE Bare Stem Butterfly Valve

ABZ Manufacturing

Figure 402 3 in. Stainless Steel RTFE Bare Stem Butterfly Valve

  • Fast #
  • Part #A402030102
  • Item #4200512
  • Manufacturer Part #402-030-102
5 out of 5 Customer Rating
Brand image
ABZ Manufacturing

Figure 402 3 in. Stainless Steel RTFE Bare Stem Butterfly Valve

  • Fast #
  • Part #A402030102
  • Item #4200512
  • Manufacturer Part #402-030-102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High quality one-piece casting provides consistent uniformity
  • Extended neck allows for two inches of pipe insulation
  • Underneath drawn gland packing allows for direct mounting of actuation and ease of user adjustment
  • A rocker design gland flange and packing gland is utilized to insure 360° packing adjustment
  • Stem manufactured as a standard of 17/4 PH stainless steel to provide maximum strength and stability for high torque application
  • Packing PTFE is a cup and cone system graphite is die-formed rings for positive seal
  • Seat and seat retainers are designed for bi-directional and double dead end service
  • 2- to 72-inch sizes
  • Soft-seated, metal-seated and fire-safe
  • Free-floating seat design with direct-mount operation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150, ANSI 300, ANSI 600
API:
API 598, API 605, API 607, API 609
ASME:
ASME B16.10, ASME B16.104, ASME B16.34, SME B16.47 Class A, ASME B16.5
ASTM:
ASTM A216 WCB, ASTM A351 CF8M
Collection:
Figure 402
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
11-97/100 in
ISO:
ISO 5752, ISO 7005-1
Length:
1-89/100 in
MSS:
MSS SP-44, MSS SP-61, MSS SP-68
Material:
Stainless Steel, Rubber, Plastic
Material Type:
316, RTFE
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Threaded
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Bare Stem
Valve Seat Material:
RTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve