4 in. Cast Iron EPDM Bare Stem Butterfly Valve
Figure 709 4 in. Cast Iron EPDM Bare Stem Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All bodies are machined to tight tolerances which guarantees standard dimensions for interchangeability of parts and operators
- Top bushing protects the stem from side thrust of operators. They are made of impact and corrosion resistant materials
- Special double V-shape of stem packing seal self-adjusts to protect the stem area
- Two-piece body and one-piece stem/disc makes field replacement of seat and stem/disc quick and easy
- The special snap-in Resil-O-Seat™ design secures seat in place without bonding. The Resil-O-Seat™ is 100% field replaceable - no special tools required. All standard seats are food grade with the exception of Viton™
- Stem and body are isolated from line media by the interference fit of the primary seal created between the disc and seat
- Specially designed stem/disc prevents distortion of disc under high pressure. Thin disc profile allows for maximum flow
- Disc edge is individually processed through machining and buffing for a smooth edge. This provides a bubble tight shut-off and maximizes the life of the seat
- Resil-O-Seat™ forms a seal against all standard ANSI 125/150 flanges. Gasketing requirements are eliminated
Documents
Specifications
- ANSI:
- ANSI 125, ANSI 150
- API:
- API 598, API 609
- Clean Bagged:
- No
- Collection:
- Figure 709
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Height:
- 12-53/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Rubber, Stainless Steel, Plastic
- Material Type:
- EPDM, PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- EPDM, PTFE
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve