8 in. Carbon Steel RTFE Seat Bare Stem 150# Lug Butterfly Valve
Model 402-100 8 in. Carbon Steel RTFE Seat Bare Stem 150# Lug Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.47, ANSI B16.5, ANSI 150
- API:
- API 609
- ASTM:
- ASTM A216 Grade WCB, ASTM A351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Model 402-100
- FM Approved:
- No
- Height:
- 18-39/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- RTFE
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve