3 in. Ductile Iron Flanged EPDM Wheel Handle Butterfly Valve
Series 396 3 in. Ductile Iron Flanged EPDM Wheel Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI 125, ANSI 150
- API:
- API 598, API 609
- ASME:
- ASME B16.1, ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- Series 396
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 10-9/20 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 150#
- Recommended Valve Application:
- Industrial, HVAC
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve